Zoro Homepage

Solenoid Air Valve, 24V, Open Frame

  • Mfr # AL-170

  • Zoro # G2085069


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
60 Hz
Standards
cRUus, CSA
Product Type
Solenoid Air Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-170
Zoro #
G2085069
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 7/32 in
Overall Width
1 9/16 in
Overall Height
3 5/16 in

Details

Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
60 Hz
Item
Solenoid Air Valve
Standards
cRUus, CSA
Product Type
Solenoid Air Valve
Environmental Rating
Corrosive
Valve Starting Configuration
Configurable
Mounting Orientation
Vertical
Ambient Temperature - Maximum
130 Degrees F
Ambient Temperature - Minimum
40 Degrees F
NEMA Enclosure Rating
1
Wattage
5.7 W
Operating Pressure Differential Air/Inert Gas - Maximum
30 psi
Coil Enclosure
Open Frame
Electrical Connections
18 in Leads
Includes Coil
Yes
For Media
Air
IP Rating
IP10
Body Material
Plastic
Compatible with Brand
Schneider Electric

Description

Solenoid Air Valve, Valve Starting Configuration Configurable, Body Material Plastic, Operating Pressure Differential Air/Inert Gas - Maximum 30 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame, For Media Air, Operating Pressure Differential Hot Water - Maximum Not Applicable, Operating Pressure Differential Cryogenic Fluid - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.