Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid State Relay, 1 Phase, Screw Clamp, DIN Rail, MOSFET

  • Mfr # SSM1D312BD

  • Zoro # G9347791


product price: $53.79
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM1D312BD
Zoro #
G9347791
UPC #
785901970897
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Overall Depth
3.29 in
Body Depth
3.29 in
Body Height
3.55 in
Body Width
0.7 in
Height
90.3 mm
Depth
83.7 mm
Width
18 mm

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Heat Sink
Integral
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Finger Safe
Yes
Case Color
Dark Gray
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.4W
Input Voltage
4 to 32V DC
Contact Form - Relay
SPST-NO
Includes
Single Channel
Maximum Output Current with Heat Sink
12 A
Switch Configuration
Form A
Response Time
0.6 msec
IP Rating
IP20
Maximum Capacitance
10 pF
Insulation Resistance
1,000 megaohm
Output Voltage Range
1 to 100V DC
Maximum Switching Voltage
1V DC
Series
Harmony(TM) SSM Relays
Input Current
9 to 11 mA
Status Indicator
Green LED Indicator
Maximum Output Current without Heat Sink
12 A
Minimum Operating Temperature
-22 Degrees F
Minimum Switching Voltage
4V DC
Drop Out Voltage
0.5V DC
Maximum Operating Temperature
176 Degrees F
Current Type
DC
Weight
3.2 oz
Dielectric Strength
4,000V AC
Device Short Name
SSM
Overvoltage Category
III
Surge Current
100 A 10 ms
Pollution Degree
2
Marking
CE
Load Current
0.0025-12 A
Number Of Channels
1
Local Signalling
for input status LED (green)
Ambient Air Temperature For Operation
-30-80°C
Product Certifications
CSA || UL
Resistance
0.045 Ohm on-state
Maximum Leakage Current
0.1 mA off-state
Absolute Maximum Voltage
100 V
Capacitance Unbalance
10 pF for input/output
Connections - Terminals
screw terminals 1 x 0.3 to 1 x 1.5 mm², AWG 22 to AWG 16) input || screw terminals 1 x 0.3 to 1 x 2.5 mm², AWG 22 to AWG 14) output
Ambient Air Temperature For Storage
-30-100°C
Tightening Torque
0.5 to 0.8 N.m for input || 0.5 to 0.8 N.m for output
Flame Retardance
V0 conforming to UL 94
Solid State Output Type
DC switching || Mosfet output
Maximum Voltage Drop
<0.5 V on-state

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 9 to 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Not Applicable, Output Voltage Range 1 to 100V DC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type MOSFET, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.