Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Solid State Relay, 1 Phase, Screw Clamp, DIN Rail, SCR

  • Mfr # SSM1A112BD

  • Zoro # G9347694

CAD Available

product price: $39.55
/ea

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM1A112BD
Zoro #
G9347694
UPC #
785901970859
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Body Width
0.7 in
Overall Depth
3.29 in
Body Depth
3.29 in
Body Height
3.55 in
Width
18 mm
Height
90.3 mm
Depth
83.7 mm

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
Relay Turns On At
Zero Crossing
Contact Form - Relay
SPST-NO
Green Environmental Attribute
Does not Contain Formaldehyde
Input Power Consumption (Burden)
0.4W
Finger Safe
Yes
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Input Voltage
4 to 32V DC
Case Color
Dark Gray
Includes
Single Channel
IP Rating
IP20
Power Factor
0.5
Current Type
DC
Minimum Operating Temperature
-22 Degrees F
Output Voltage Range
24 to 280V AC
Input Current
9 to 11 mA
Maximum Capacitance
10 pF
Maximum Output Current without Heat Sink
12 A
Maximum Operating Temperature
176 Degrees F
Weight
3.2 oz
Status Indicator
Green LED Indicator
Insulation Resistance
1,000 megaohm
Series
Harmony(TM) SSM Relays
Maximum Output Current with Heat Sink
12 A
Drop Out Voltage
1.3V DC
Minimum Switching Voltage
4V DC
Output Switching Mode
Zero Crossing
Dielectric Strength
4,000V AC
Maximum Switching Voltage
1V DC
Switch Configuration
Form A
Horsepower @ 240V AC
1/3 hp
Device Short Name
SSM
Surge Current
715 A 16.6 ms || 750 A 20 ms
Flame Retardance
V0 conforming to UL 94
Maximum I²T For Fusing
2560 A².s for 10 ms at 50 Hz || 2330 A².s for 8.33 ms at 60 Hz
Number Of Channels
1
Ambient Air Temperature For Storage
-30-100°C
Dv/Dt
500 V/µs off-state at maximum voltage
Product Certifications
UL || CSA
Solid State Output Type
zero voltage switching || SCR output
Response Time
0.5 cycle (turn-on) || 0.5 cycle (turn-off)
Load Current
0.15-12 A
Absolute Maximum Voltage
600 V
Pollution Degree
2
Maximum Horse Power Rating
0.33 hp 40°C 240 V AC
Marking
CE
Cos Phi
0.5-0.5 (with maximum load)
Connections - Terminals
screw terminals 1 x 0.3 to 1 x 1.5 mm², AWG 22 to AWG 16) input || screw terminals 1 x 0.3 to 1 x 2.5 mm², AWG 22 to AWG 14) output
Tightening Torque
0.5 to 0.8 N.m for input || 0.5 to 0.8 N.m for output
Maximum Voltage Drop
<1.3 V on-state
Capacitance Unbalance
10 pF for input/output
Local Signalling
for input status LED (green)
Overvoltage Category
III
Ambient Air Temperature For Operation
-30-80°C
Maximum Leakage Current
0.1 mA off-state
Maximum I²T For Fusing
2560 A².s for 10 ms at 50 Hz || 2330 A².s for 8.33 ms at 60 Hz
CAD Available
Yes

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 9 to 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.