Solid State Relay, 1 Phase, Screw Clamp, DIN Rail, SCR (Discontinued)
- Mfr # SSM1A112F7
- Zoro # G9347712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM1A112F7
Zoro #
G9347712
UPC #
785901968443
Country of Origin
Mexico
Dimensions
Overall Height - Relay
3.3 in
Overall Depth
3.29 in
Body Width
0.7 in
Body Depth
3.29 in
Body Height
3.55 in
Height
90.3 mm
Width
18 mm
Depth
83.7 mm
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 3 to 5 mA, Input Voltage 30 to 140V AC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.