Zoro Homepage

CAD Viewer & Download Files

Solid State Relay, 1 Phase, Screw Clamp, DIN Rail, SCR

  • Mfr # SSM1A16BD

  • Zoro # G9347721

CAD Available

product price: $36.19
/ea

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM1A16BD
Zoro #
G9347721
UPC #
785901968382
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Overall Depth
3.29 in
Body Width
0.43 in
Body Height
3.55 in
Body Depth
3.29 in
Height
90.3 mm
Width
11 mm
Depth
83.7 mm

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
Relay Turns On At
Zero Crossing
Green Environmental Attribute
Does not Contain Formaldehyde
Input Power Consumption (Burden)
0.4W
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Contact Form - Relay
SPST-NO
Input Voltage
4 to 32V DC
Case Color
Dark Gray
Finger Safe
Yes
Includes
Single Channel
Maximum Output Current without Heat Sink
6 A
Response Time
0.5 msec
Output Voltage Range
24 to 280V AC
Status Indicator
Green LED Indicator
Series
Harmony(TM) SSM Relays
Dielectric Strength
4,000V AC
Minimum Switching Voltage
4V DC
Maximum Capacitance
10 pF
Weight
1.76 oz
Current Type
DC
Output Switching Mode
Zero Crossing
Power Factor
0.5
Insulation Resistance
1,000 megaohm
Input Current
8 to 11 mA
Maximum Switching Voltage
1V DC
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-22 Degrees F
Switch Configuration
Form A
IP Rating
IP20
Drop Out Voltage
1.3V DC
Maximum Output Current with Heat Sink
6 A
Horsepower @ 240V AC
4/25 hp
Local Signalling
for input status LED (green)
Load Current
0.15-6 A
Maximum Voltage Drop
<1.3 V on-state
Solid State Output Type
zero voltage switching || SCR output
Device Short Name
SSM
Dv/Dt
500 V/µs off-state at maximum voltage
Connections - Terminals
screw terminals 1 x 0.3 to 1 x 1.5 mm², AWG 22 to AWG 16) input || screw terminals 1 x 0.3 to 1 x 2.5 mm², AWG 22 to AWG 14) output
Absolute Maximum Voltage
600 V
Cos Phi
0.5-0.5 (with maximum load)
Maximum Horse Power Rating
0.16 hp 40°C 240 V AC
Marking
CE
Pollution Degree
2
Maximum I²T For Fusing
410 A².s for 10 ms at 50 Hz || 375 A².s for 8.33 ms at 60 Hz
Tightening Torque
0.5 to 0.8 N.m for input || 0.5 to 0.8 N.m for output
Overvoltage Category
III
Flame Retardance
V0 conforming to UL 94
Product Certifications
CSA || UL
Capacitance Unbalance
10 pF for input/output
Surge Current
285 A 16.6 ms || 300 A 20 ms
Number Of Channels
1
Ambient Air Temperature For Storage
-30-100°C
Ambient Air Temperature For Operation
-30-80°C
Maximum Leakage Current
0.1 mA off-state
Maximum I²T For Fusing
410 A².s for 10 ms at 50 Hz || 375 A².s for 8.33 ms at 60 Hz
CAD Available
Yes

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 8 to 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.