Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid State Relay, 1 Phase, screw, Panel, SCR

  • Mfr # SSP1A125BDT

  • Zoro # G5956630


product price: $28.59
/ea

Key Features

Electrical Phase
1
Electrical Connection
screw
Mounting Style
Panel
Switch Component Type
SCR
Standards
UL 508, IEC 60950-1, IEC 62314, CSA C22.2 No 14-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP1A125BDT
Zoro #
G5956630
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
screw
Mounting Style
Panel
Switch Component Type
SCR
Standards
UL 508, IEC 60950-1, IEC 62314, CSA C22.2 No 14-13
Input Voltage
3 to 32V DC
Tightening Torque
1.5...1.7 N.m for input, 2...2.2 N.m for output
Load Current
0.15-25 A
Solid State Output Type
SCR output, zero voltage switching
Cos Phi
0.5-0.5 (with maximum load)
Dielectric Strength
4 kV AC for input/output, 4 kV AC for input or output to case
[Uimp] Rated Impulse Withstand Voltage
6 kV output to case, 6 kV input to output
Local Signalling
LED, green input
Insulation Resistance
1000 MOhm at 500 V DC
Marking
UL, CE, CSA, EAC
Device Short Name
SSP1
Maximum Voltage Drop
<1.15 V on-state
Range of Product
Harmony Solid State Relays
Ambient Air Temperature For Storage
-40-125°C
Absolute Maximum Voltage
600 V
Maximum Leakage Current
1 mA off-state
Thermal Impedance
0.48°C-in²/W at 25 psi
Device Presentation
complete product
Surge Current
250 A 16.6 ms
Maximum Switching Voltage
1 V DC turn-off
Minimum Switching Voltage
3 V DC turn-on
Connections - Terminals
screw terminals 0.2...3.3 mm², AWG 24...AWG 12) with cable end input, screw terminals 0.5...5.26 mm², AWG 20...AWG 10) with cable end output, screw terminals 0.2...3.3 mm², AWG 24...AWG 12) without cable end input, screw terminals 0.5...8.26 mm², AWG 20...AWG 8) without cable end output, forked type tag connectors 9.2 x 4 mm input, ring lugs 9.2 x 4 mm input, forked type tag connectors 11.7 x 4.5 mm output, ring lugs 11.7 x 4.5 mm output
Output Switching Mode
zero voltage switching
Pollution Degree
2
Protection Device Type
type 1 - 25 A miniature circuit breaker (MCB) B, type 2 - 20 A miniature circuit breaker (MCB) B
Response Time
0.5 cycle (turn-on), 0.5 cycle (turn-off)
Provided Equipment
thermal pad
Overvoltage Category
III
Capacitance Unbalance
10 pF for input/output
Dv/Dt
500 V/µs off-state at maximum voltage
Thermal Resitance
0.8°C/W junction to case
Maximum I²T For Fusing
259 A².s for 8.33 ms at 60 Hz, 285 A².s for 10 ms at 50 Hz
Ip Degree of Protection
IP20
Input Current Limits
10-10 mA at 12 V DC
Ambient Air Temperature For Operation
-40-80°C
Maximum Horse Power Rating
0.5 hp 120 V AC, 1 hp 240 V AC
Product Certifications
EAC || CE || UL || CSA
Output Voltage Range
24 to 300V AC
Maximum Output Current with Heat Sink
25 A

Description

Ssr1p Panel Mnt,25A@300VAC,ZC,3-32VDC,I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.