Zoro Homepage

Solid State Relay, 1 Phase, Screw, screw socket, SCR

  • Mfr # SSL1A12BDPV

  • Zoro # G810877745


product price: $36.59
/ea
Sold in multiples of 30 for $1,097.70

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
screw socket
Switch Component Type
SCR
Standards
IEC 60950-1, IEC 61000, IEC 62314, IEC 61984, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL1A12BDPV
Zoro #
G810877745
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
6.2 mm
Depth
79.5 mm
Height
96.5 mm

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
screw socket
Switch Component Type
SCR
Standards
IEC 60950-1, IEC 61000, IEC 62314, IEC 61984, EN 61984
Input Voltage
17 to 30V DC
Load Current
0.07-2 A
Maximum Voltage Drop
<1.1 V on-state
Capacitance Unbalance
1.5 pF input/output
Surge Current
120 A 16.6 ms, 115 A 20 ms
Input Impedance
3.43 kOhm
Range of Product
Harmony Solid State Relays
Flame Retardance
V0 conforming to UL 94
Output Switching Mode
zero voltage switching
Device Short Name
SSL
Minimum Switching Voltage
16 V DC turn-on
Dielectric Strength
2500 V for input/output
Solid State Output Type
zero voltage switching, SCR output
Ambient Air Temperature For Storage
-20-85°C
Ambient Air Temperature For Operation
-20-70°C
Pollution Degree
2
Maximum I²T For Fusing
285 A².s for 10 ms at 50 Hz, 260 A².s for 8.3 ms at 60 Hz
Dv/Dt
500 V/µs off-state at maximum voltage
Tightening Torque
< 0.5 N.m, 4.4 lb-in
Maximum Switching Voltage
5 V DC turn-off
Overvoltage Category
III
Connections - Terminals
flexible cable with cable end, 0.2...2.5 mm² AWG 24...AWG 14), solid cable with cable end, 0.2...2.5 mm² AWG 24...AWG 14)
Marking
cURus, CSA, CE, EAC
Response Time
0.5 cycle (turn-on), 0.5 cycle (turn-off)
Ip Degree of Protection
IP20
Absolute Maximum Voltage
600 V AC
Maximum Leakage Current
4 mA off-state
Maximum Output Current with Heat Sink
2 A

Description

SSR, 2A@24-280VAC zero, 15-30VDC, Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.