Zoro Homepage
This item is Discontinued.
Schneider Electric Solid State Relay, 180 to 280VAC, 50A SSP3A250P7RT

Solid State Relay, 180 to 280VAC, 50A (Discontinued)

  • Mfr # SSP3A250P7RT
  • Zoro # G9348001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP3A250P7RT
Zoro #
G9348001
UPC #
785901843344
Country of Origin
Mexico

Dimensions

Body Height - Relay
1.4 in
Body Depth - Relay
3.14 in
Overall Height - Relay
1.4 in
Body Width - Relay
4 in
Body Depth
1.39 in
Body Width
3.98 in
Body Height
3.13 in
Overall Depth
1.39 in

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 7 to 20 mA, Input Voltage 180 to 280V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Three, Finger Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.