Zoro Homepage
This item is Discontinued.
Schneider Electric Solid State Relay, 3 to 32VDC, 90A SSRPCDS90A3

Solid State Relay, 3 to 32VDC, 90A (Discontinued)

  • Mfr # SSRPCDS90A3
  • Zoro # G9348157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRPCDS90A3
Zoro #
G9348157
UPC #
785901945055
Country of Origin
Unknown

Details

Item - Relay
Solid State Relay
Input or Control Voltage
3 to 32V DC
Output or Controlled Voltage Range
48 to 660V AC
Max. Output Amps w/Heat Sink
90
Switch Type
SCR
Relay Turns On At
Zero Crossing
Mounting - Relay
Surface
Input Voltage
3 to 32VDC
Voltage Output
48 to 660VAC
Item
Solid State Relay
Max. Output w/Heat Sink
90A
Phase
1
Mounting
Surface
Case Color
Dark Gray
Input or Control Voltage Range
3 to 32VDC
Standards
UL, CSA, CE, RoHS
Green Environmental Attribute
Does not Contain Formaldehyde
Turns On At
Zero Cross
Finger Safe
Yes

Description

Solid State Relay, Input Voltage 3 to 32VDC, Standards UL, CSA, CE, RoHS, Finger Safe Yes, Case Color Dark Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.