Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric Solid State Relay, 4-32VDC Input/Control SSM2A36BDR

Solid State Relay, 4-32VDC Input/Control (Discontinued)

  • Mfr # SSM2A36BDR
  • Zoro # G3459094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM2A36BDR
Zoro #
G3459094
UPC #
785901977797
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.56 in
Body Height - Relay
3.45 in
Body Width - Relay
0.71 in
Body Depth - Relay
3.32 in
Body Height
3.45 in
Body Width
0.71 in
Body Depth
3.32 in
Overall Depth
3.56 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
4 to 32V DC
Output or Controlled Voltage Range
48 to 600V AC
Heat Sink
Integral
Switch Type
SCR
Contact Form - Relay
DPST-NO
Mounting - Relay
DIN Rail
Input Voltage
4 to 32V DC
Item
Solid State Relay
Max. Output Amps Without Heat Sink
6.0 A
Includes
Integrated Heat Sink
Standards
CSA, IEC 60950-1, IEC 61000, IEC 62314, REACH, UL
Case Color
Black
Switch Component Type
SCR
Maximum Output Current without Heat Sink
6.0 A
Output Voltage Range
48 to 600V AC
Mounting Style
DIN Rail

Description

Solid State Relay, Heat Sink Integral, Input Voltage 4 to 32V DC, Maximum Output Current without Heat Sink 6.0 A, Output Voltage Range 48 to 600V AC, Standards CSA, IEC 60950-1, IEC 61000, IEC 62314, REACH, UL, Switch Component Type SCR, Mounting Style DIN Rail, Body Depth 3.32 in, Body Height 3.45 in, Body Width 0.71 in, Case Color Black, Includes Integrated Heat Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.