This item is Discontinued.

Schneider Electric SolStateRelay, In4-32VDC, Out48-660VAC, SCR SSP1A4125BD

SolStateRelay, In4-32VDC, Out48-660VAC, SCR (Discontinued)

  • Mfr # SSP1A4125BD
  • Zoro # G0745948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP1A4125BD
Zoro #
G0745948
UPC #
785901500933
Country of Origin
Mexico

Dimensions

Overall Height - Relay
2.32 in
Body Depth - Relay
1.35 in
Body Width - Relay
1.75 in
Body Height - Relay
2.32 in
Body Width
1.75 in
Overall Depth
1.25 in
Body Height
2.32 in
Body Depth
1.25 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
4 to 32V DC
Output or Controlled Voltage Range
48 to 660V AC
Heat Sink
Not Included
Switch Type
SCR
Mounting - Relay
Through Panel
Input Voltage
4 to 32V DC
Item
Solid State Relay
Finger Safe
Yes
Standards
CE Certified, CSA C22.2 No 14-13, CSA Certified, EAC, EN/IEC 60950-1, EN/IEC 62314, UL 508, UL Listed
Maximum Capacitance
8 pF
IP Rating
IP20
Switch Component Type
SCR
Weight
3.15 oz
Maximum Output Current with Heat Sink
125 A
Electrical Phase
Single
Voltage Type
AC Output
Drop Out Voltage
1.15V DC
Electrical Connection Type
Screw
Output Switching Mode
Zero Crossing
Maximum Switching Voltage
1V DC
Power Factor
0.5
Response Time
0.5 msec
Current Type
DC
Minimum Operating Temperature
-40 Degrees F
Maximum Output Current without Heat Sink
Not Recommended
Relay Mounting Style
Surface
Dielectric Strength
4,000V AC
Input Current
7 to 12 mA
Insulation Resistance
1,000 megaohm
Output Voltage Range
48 to 660V AC
Status Indicator
Green LED Indicator
Horsepower @ 240V AC
5 hp
Series
Harmony(TM) SSP Series
Maximum Operating Temperature
176 Degrees F
Minimum Switching Voltage
4V DC
Electrical Connection
Screw Clamp
Mounting Style
Panel

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 7 to 12 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 125 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA C22.2 No 14-13, CSA Certified, EAC, EN/IEC 60950-1, EN/IEC 62314, UL 508, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.