This item is Discontinued.

Schneider Electric SolStateRelay, In4-32VDC, Out48-530VAC, SCR SSP3A225BDRT

SolStateRelay, In4-32VDC, Out48-530VAC, SCR (Discontinued)

  • Mfr # SSP3A225BDRT
  • Zoro # G3464807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP3A225BDRT
Zoro #
G3464807
UPC #
785901978084
Country of Origin
Mexico

Dimensions

Body Depth - Relay
1.4 in
Body Width - Relay
3.99 in
Overall Height - Relay
3.14 in
Body Height - Relay
3.14 in
Body Width
3.98 in
Body Depth
1.39 in
Body Height
3.13 in
Overall Depth
1.39 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
4 to 32V DC
Output or Controlled Voltage Range
48 to 530V AC
Heat Sink
Not Included
Mounting - Relay
Through Panel
Input Voltage
4 to 32V DC
Item
Solid State Relay
Includes
Thermal Pad
Finger Safe
Yes
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Output Voltage Range
48 to 530V AC
Status Indicator
Green LED Indicator
Includes Thermal Pad
Yes
Response Time
0.1 msec
Minimum Operating Temperature
-40 Degrees F
Maximum Switching Voltage
1V DC
Current Type
DC
Voltage Type
AC Output
Dielectric Strength
4,000V AC
Maximum Operating Temperature
176 Degrees F
Electrical Connection
Screw Clamp
Relay Mounting Style
Surface
Power Factor
0.5
Input Current
24 to 35 mA
Minimum Switching Voltage
4V DC
Switch Component Type
SCR
Series
Harmony(TM) SSP Series
Insulation Resistance
1,000 megaohm
Mounting Style
Panel
Maximum Output Current without Heat Sink
Not Recommended
IP Rating
IP20
Weight
8.48 oz
Maximum Capacitance
8 pF
Horsepower @ 240V AC
1 hp
Electrical Connection Type
Screw
Output Switching Mode
Random/Instantaneous
Drop Out Voltage
1.35V DC
Maximum Output Current with Heat Sink
25 A
Electrical Phase
Three

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 24 to 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Three, Finger Safe Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.