Solid State Relay, 1 Phase, Screw Clamp, DIN Rail, SCR

  • Mfr # SSM1A312BD

  • Zoro # G9347755


product price:  $45.65
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM1A312BD
Zoro #
G9347755
UPC #
785901970873
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Body Depth
3.29 in
Body Width
0.7 in
Body Height
3.55 in
Overall Depth
3.29 in
Width
18 mm
Depth
83.7 mm
Height
90.3 mm

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
Input Voltage
4 to 32V DC
Green Environmental Attribute
Does not Contain Formaldehyde
Finger Safe
Yes
Contact Form - Relay
SPST-NO
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Case Color
Dark Gray
Input Power Consumption (Burden)
0.4W
Relay Turns On At
Zero Crossing
Includes
Single Channel
Input Current
9 to 11 mA
Maximum Operating Temperature
176 Degrees F
Minimum Switching Voltage
4V DC
Weight
3.2 oz
Output Switching Mode
Zero Crossing
Output Voltage Range
48 to 600V AC
Minimum Operating Temperature
-22 Degrees F
Switch Configuration
Form A
Series
Harmony(TM) SSM Relays
Maximum Output Current without Heat Sink
12 A
Insulation Resistance
1,000 megaohm
Maximum Output Current with Heat Sink
12 A
Power Factor
0.5
Horsepower @ 240V AC
1/3 hp
Maximum Capacitance
10 pF
Dielectric Strength
4,000V AC
Maximum Switching Voltage
1V DC
IP Rating
IP20
Drop Out Voltage
1.3V DC
Response Time
0.5 msec
Status Indicator
Green LED Indicator
Current Type
DC
Cos Phi
0.5-0.5 (with maximum load)
Solid State Output Type
SCR output || zero voltage switching
Device Short Name
SSM
Maximum I²T For Fusing
2560 A².s for 10 ms at 50 Hz || 2330 A².s for 8.33 ms at 60 Hz
Load Current
0.15-12 A
Number Of Channels
1
Ambient Air Temperature For Operation
-30-80°C
Maximum Leakage Current
0.2 mA off-state
Capacitance Unbalance
10 pF for input/output
Ambient Air Temperature For Storage
-30-100°C
Marking
CE
Dv/Dt
500 V/µs off-state at maximum voltage
Pollution Degree
2
Absolute Maximum Voltage
1200 V
Surge Current
715 A 16.6 ms || 750 A 20 ms
Local Signalling
for input status LED (green)
Overvoltage Category
III
Maximum Horse Power Rating
0.33 hp 40°C 240 V AC
Connections - Terminals
screw terminals 1 x 0.3 to 1 x 1.5 mm², AWG 22 to AWG 16) input || screw terminals 1 x 0.3 to 1 x 2.5 mm², AWG 22 to AWG 14) output
Flame Retardance
V0 conforming to UL 94
Tightening Torque
0.5 to 0.8 N.m for input || 0.5 to 0.8 N.m for output
Product Certifications
CSA || UL
Maximum Voltage Drop
<1.3 V on-state
Maximum I²T For Fusing
2560 A².s for 10 ms at 50 Hz || 2330 A².s for 8.33 ms at 60 Hz

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 9 to 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.