Zoro Homepage

Solid State Relay, 5-24V DC, 50 Hz, 0.1 A

  • Mfr # SSP1A125BDE

  • Zoro # G222409480


product price: $20.45
/ea

Key Features

Electrical Phase
Single
Switch Component Type
SCR
Electrical Connection
Screw
Mounting Style
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1A125BDE
Zoro #
G222409480
UPC #
-
Country of Origin
China

Details

Electrical Phase
Single
Switch Component Type
SCR
Electrical Connection
Screw
Mounting Style
Panel

Description

Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Current 0.1 A, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CSA C22.2 No 14, EN/IEC 60947-4-3, EN/IEC 62314, UL 508, Switch Component Type SCR, Current Type AC/DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.