Zoro Homepage
This item is Discontinued.
Schneider Electric Solid State Relay, DIN Rail Mounting SSM1A120M7

Solid State Relay, DIN Rail Mounting (Discontinued)

  • Mfr # SSM1A120M7
  • Zoro # G0746036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM1A120M7
Zoro #
G0746036
UPC #
785901165552
Country of Origin
Mexico

Dimensions

Body Width - Relay
0.89 in
Overall Height - Relay
3.89 in
Body Height - Relay
3.15 in
Body Depth - Relay
3.85 in
Body Depth
3.85 in
Overall Depth
3.89 in
Body Width
0.89 in
Body Height
3.15 in

Description

Solid State Relay, Input Voltage 90 to 280V AC, Maximum Output Current without Heat Sink 12.0 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CSA, CSA C22.2 No 14, EAC, IEC 60950-1, UL, UL 508, Switch Component Type SCR, Mounting Style DIN Rail, Body Depth 3.85 in, Body Height 3.15 in, Body Width 0.89 in, Case Color Black, Includes Arc-Less Switching

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.