Zoro Homepage
This item is Discontinued.
Schneider Electric Solid State Relay, DIN Rail Mounting SSM1A145F7

Solid State Relay, DIN Rail Mounting (Discontinued)

  • Mfr # SSM1A145F7
  • Zoro # G0745659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM1A145F7
Zoro #
G0745659
UPC #
785901098942
Country of Origin
Mexico

Dimensions

Body Width - Relay
1.79 in
Overall Height - Relay
3.89 in
Body Depth - Relay
4.2 in
Body Height - Relay
3 in
Body Height
3 in
Overall Depth
3.89 in
Body Width
1.79 in
Body Depth
4.2 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
90 to 140V AC
Output or Controlled Voltage Range
24 to 280V AC
Switch Type
SCR
Relay Turns On At
Zero Crossing
Mounting - Relay
DIN Rail
Input Voltage
90 to 140V AC
Item
Solid State Relay
Case Color
Black
Standards
CSA, CSA C22.2 No 14, EAC, IEC 60950-1, UL, UL 508
Includes
Arc-Less Switching
Output Voltage Range
24 to 280V AC
Mounting Style
DIN Rail
Output Switching Mode
Zero Crossing
Switch Component Type
SCR

Description

Solid State Relay, Input Voltage 90 to 140V AC, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CSA, CSA C22.2 No 14, EAC, IEC 60950-1, UL, UL 508, Switch Component Type SCR, Mounting Style DIN Rail, Body Depth 4.2 in, Body Height 3 in, Body Width 1.79 in, Case Color Black, Includes Arc-Less Switching

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.