Zoro Homepage

Solid State Relay, 1 Phase, Screw Clamp, DIN Rail, SCR

  • Mfr # SSM2A16BD

  • Zoro # G0745966


product price: $59.89
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM2A16BD
Zoro #
G0745966
UPC #
785901978121
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.56 in
Body Depth
3.32 in
Body Width
0.7 in
Body Height
3.55 in
Overall Depth
3.32 in
Height
90.3 mm
Depth
84.4 mm
Width
18 mm

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
Case Color
Black
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Contact Form - Relay
DPST-NO
Includes
Dual Channel
Finger Safe
Yes
Input Voltage
4 to 32V DC
Dielectric Strength
2,500V AC
Maximum Output Current with Heat Sink
6 A
Input Current
14 to 16.87 mA
Output Voltage Range
24 to 280V AC
Weight
3.2 oz
Switch Configuration
Form A
Response Time
0.5 msec
Drop Out Voltage
1.3V DC
Output Switching Mode
Zero Crossing
Insulation Resistance
1,000 megaohm
Maximum Output Current without Heat Sink
6 A
Status Indicator
Green LED Indicator
Maximum Operating Temperature
176 Degrees F
Maximum Switching Voltage
1V DC
IP Rating
IP20
Power Factor
0.5
Current Type
DC
Series
Harmony(TM) SSM Relays
Minimum Operating Temperature
-22 Degrees F
Maximum Capacitance
10 pF
Horsepower @ 240V AC
4/25 hp
Minimum Switching Voltage
4V DC
Maximum I²T For Fusing
2560 A².s for 10 ms at 50 Hz || 2330 A².s for 8.33 ms at 60 Hz
Overvoltage Category
III
Maximum Horse Power Rating
0.16 hp 40°C 240 V AC
Marking
CE
Maximum Voltage Drop
<1.3 V on-state
Maximum Leakage Current
0.1 mA off-state
Number Of Channels
2
Tightening Torque
0.5 to 0.8 N.m for input || 0.5 to 0.8 N.m for output
Ambient Air Temperature For Operation
-30-80°C
Ambient Air Temperature For Storage
-30-100°C
Surge Current
715 A 16.6 ms || 750 A 20 ms
Flame Retardance
V0 conforming to UL 94
Connections - Terminals
screw terminals 1 x 0.3 to 1 x 1.5 mm², AWG 22 to AWG 16) input || screw terminals 1 x 0.3 to 1 x 2.5 mm², AWG 22 to AWG 14) output
Cos Phi
0.5-0.5 (with maximum load)
Capacitance Unbalance
10 pF for input/output
Solid State Output Type
SCR output || zero voltage switching
Dv/Dt
500 V/µs off-state at maximum voltage
Local Signalling
for input status LED (green)
Device Short Name
SSM
Load Current
0.15-6 A
Pollution Degree
2
Absolute Maximum Voltage
600 V
Product Certifications
CSA || UL

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 14 to 16.87 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.