Zoro Homepage
This item is Discontinued.
Schneider Electric Solid State Relay, Plug In Mounting SSL1D101ND

Solid State Relay, Plug In Mounting (Discontinued)

  • Mfr # SSL1D101ND
  • Zoro # G3466033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL1D101ND
Zoro #
G3466033
UPC #
785901968214
Country of Origin
Mexico

Dimensions

Overall Height - Relay
0.74 in
Body Width - Relay
0.2 in
Body Height - Relay
1.1 in
Body Depth - Relay
0.59 in
Overall Depth
0.74 in
Body Height
1.1 in
Body Width
0.2 in
Body Depth
0.59 in

Details

Item - Relay
Solid State Relay
Contact Form - Relay
SPST-NO
Mounting - Relay
Plug In
Item
Solid State Relay
Includes
LED Indicator for Easy Identification of Control Status
Standards
CSA, REACH, RoHS, UL
Case Color
Black
Switch Configuration
Form A
Mounting Style
Plug In

Description

Solid State Relay, Standards CSA, REACH, RoHS, UL, Mounting Style Plug In, Switch Configuration Form A, Body Depth 0.59 in, Body Height 1.1 in, Body Width 0.2 in, Case Color Black, Includes LED Indicator for Easy Identification of Control Status

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.