Zoro Homepage
This item is Discontinued.
Schneider Electric Solid State Relay, Through Panel Mounting SSP1A110M7

Solid State Relay, Through Panel Mounting (Discontinued)

  • Mfr # SSP1A110M7
  • Zoro # G0745519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1A110M7
Zoro #
G0745519
UPC #
785901457664
Country of Origin
Mexico

Dimensions

Body Depth - Relay
1.35 in
Body Width - Relay
1.75 in
Body Height - Relay
2.32 in
Overall Height - Relay
2.32 in
Body Width
1.75 in
Overall Depth
2.32 in
Body Depth
1.35 in
Body Height
2.32 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
90 to 280V AC
Switch Type
SCR
Relay Turns On At
Zero Crossing
Mounting - Relay
Through Panel
Input Voltage
90 to 280V AC
Item
Solid State Relay
Standards
CE Certified, CSA, CSA C22.2 No 14-13, EAC, EN/IEC 60950-1, EN/IEC 62314, REACH, RoHS, UL, UL 508
Switch Component Type
SCR
Output Switching Mode
Zero Crossing
Mounting Style
Through Panel

Description

Solid State Relay, Input Voltage 90 to 280V AC, Output Switching Mode Zero Crossing, Standards CE Certified, CSA, CSA C22.2 No 14-13, EAC, EN/IEC 60950-1, EN/IEC 62314, REACH, RoHS, UL, UL 508, Switch Component Type SCR, Mounting Style Through Panel, Body Depth 1.35 in, Body Height 2.32 in, Body Width 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.