Zoro Homepage
This item is Discontinued.
Schneider Electric SolStatRely, In90-280VAC, Out48-660VAC, SCR SSP1A4125M7

SolStatRely, In90-280VAC, Out48-660VAC, SCR (Discontinued)

  • Mfr # SSP1A4125M7
  • Zoro # G0745939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1A4125M7
Zoro #
G0745939
UPC #
785901517047
Country of Origin
Mexico

Dimensions

Body Depth - Relay
1.35 in
Overall Height - Relay
2.32 in
Body Width - Relay
1.75 in
Body Height - Relay
2.32 in
Overall Depth
1.25 in
Body Width
1.75 in
Body Depth
1.25 in
Body Height
2.32 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
90 to 280V AC
Output or Controlled Voltage Range
48 to 660V AC
Heat Sink
Not Included
Switch Type
SCR
Relay Turns On At
Zero Crossing
Mounting - Relay
Through Panel
Input Voltage
90 to 280V AC
Item
Solid State Relay
Standards
CE Certified, CSA C22.2 No 14-13, CSA Certified, EAC, EN/IEC 60950-1, EN/IEC 62314, UL 508, UL Listed
Finger Safe
Yes
Series
Harmony(TM) SSP Series
Current Type
AC
Output Voltage Range
48 to 660V AC
Maximum Output Current without Heat Sink
Not Recommended
Power Factor
0.5
Switch Component Type
SCR
Electrical Connection
Screw Clamp
Maximum Operating Temperature
176 Degrees F
Response Time
30 msec
Maximum Output Current with Heat Sink
125 A
Maximum Switching Voltage
10V AC
Minimum Switching Voltage
90V AC
Insulation Resistance
1,000 megaohm
Electrical Connection Type
Screw
Minimum Operating Temperature
-40 Degrees F
Dielectric Strength
4,000V AC
Input Current
5 to 10 mA
Output Switching Mode
Zero Crossing
Weight
3.15 oz
Status Indicator
Green LED Indicator
Mounting Style
Panel
Voltage Type
AC Output
Maximum Capacitance
8 pF
Drop Out Voltage
1.15V DC
IP Rating
IP20
Horsepower @ 240V AC
5 hp
Relay Mounting Style
Surface
Electrical Phase
Single

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 5 to 10 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 125 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA C22.2 No 14-13, CSA Certified, EAC, EN/IEC 60950-1, EN/IEC 62314, UL 508, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.