This item is Discontinued.

Schneider Electric SolStatRely, In90-140VAC, Out48-530VAC, SCR SSP3A225F7T

SolStatRely, In90-140VAC, Out48-530VAC, SCR (Discontinued)

  • Mfr # SSP3A225F7T
  • Zoro # G3467266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP3A225F7T
Zoro #
G3467266
UPC #
785901977810
Country of Origin
Mexico

Dimensions

Body Width - Relay
3.99 in
Overall Height - Relay
3.14 in
Body Depth - Relay
1.4 in
Body Height - Relay
3.14 in
Body Depth
1.39 in
Overall Depth
1.39 in
Body Height
3.13 in
Body Width
3.98 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
90 to 140V AC
Output or Controlled Voltage Range
48 to 530V AC
Heat Sink
Not Included
Relay Turns On At
Zero Crossing
Mounting - Relay
Through Panel
Input Voltage
90 to 140V AC
Item
Solid State Relay
Finger Safe
Yes
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Includes
Thermal Pad
Voltage Type
AC Output
Switch Component Type
SCR
Weight
8.48 oz
Minimum Switching Voltage
90V AC
Series
Harmony(TM) SSP Series
Maximum Switching Voltage
10V AC
Dielectric Strength
4,000V AC
Response Time
30 msec
Electrical Connection
Screw Clamp
IP Rating
IP20
Status Indicator
Green LED Indicator
Output Switching Mode
Zero Crossing
Power Factor
0.5
Electrical Connection Type
Screw
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Includes Thermal Pad
Yes
Input Current
7 to 16 mA
Relay Mounting Style
Surface
Mounting Style
Panel
Electrical Phase
Three
Output Voltage Range
48 to 530V AC
Maximum Output Current with Heat Sink
25 A
Horsepower @ 240V AC
1 hp
Current Type
AC
Maximum Capacitance
8 pF
Maximum Output Current without Heat Sink
Not Recommended
Drop Out Voltage
1.35V DC
Insulation Resistance
1,000 megaohm

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 7 to 16 mA, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Three, Finger Safe Yes, Mounting Style Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.