Side panels for the plinth, PanelSeT SFN, Spacial SF, for electrical enclosure D800mm, set of 2, H100mm
Mfr # NSYSPS8100
Zoro # G7834720
product price:Â $21.35
/eaKey Features
Dimension
100 mm. H x 800 mm. W
Height
100 mm
Width
800 mm
Color
Gray
Finish
Polyester Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYSPS8100
Zoro #
G7834720
UPC #
-
Country of Origin
Tunisia
Dimensions
Dimension
100 mm. H x 800 mm. W
Height
100 mm
Width
800 mm
Details
Item
Side Panel
Color
Gray
Finish
Polyester Powder
Compatibility
Spacial SF, Spacial SM, Spacial SD, Spacial S3D, Spacial CRN
Product Color
Umbra Gray
Device Supported
Rack
Product Name
Spacial SF/SM Front Plinth
Range Compatibility
Spacial Spacial SF, Prisma Prisma PH, Spacial Spacial SFM
Fixing Mode
by screws
Ik Degree of Protection
IK10
Device Composition
fixing elements, 4 corner cover, 2 side panel
Ip Degree of Protection
IP20 complete plinth)
Range
Spacial
Mounting Support
front plinth
Device Application
compartmentalised application, PC application, Prisma application, multi-purpose, electronic application
Description
Spacial SF side panel plinth - 100x800 m
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.