Item
Speed Relay 250V 5Amp Rm35
Response Time
15 ms max (on crossing the threshold)
Standards
NF EN 60255-6 || IEC 60255-6
Status Led
1 LED Green power ON || 1 LED Yellow inhibit || 1 LED Yellow relay (R)
Insulation Resistance
> 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1
Maximum Switching Voltage
250 V AC/DC
Input Frequency
0.0017-20 Hz
Polarity
reversible polarity on DC supply
Shock Resistance
15 gn 11 ms IEC 60255-21-1
Measurement Error
+/- 0.1 %/°C with temperature variation || < +/- 1 % over the whole range with voltage variation
Marking
CE : EMC 89/336/EEC || CE : 73/23/EEC
Supply Frequency
50/60 Hz +/- 10 %
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
Measurement Range
0.05...0.5 s || 0.5...5 min || 1...10 min || 1...10 s || 0.5...5 s || 0.1...1 s || 0.1...1 min
Non-Dissipating Shock Wave
4 kV
Run-Up Delay At Power-Up
0.05 s
Contacts Material
cadmium free
Immunity To Microbreaks
50 ms
Reset Time
50 ms contact S2 in memory mode on time delay || 1 s supply Un in memory mode on time delay
Utilisation Category
AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
Product Or Component Type
speed control relay
Relay Monitored Parameters
overspeed || underspeed
[Ui] Rated Insulation Voltage
250 V IEC 60664-1
Relative Humidity
95-95 % 55-55°C IEC 60068-2-30
Maximum Supply Current For Sensors
40 mA < 24 V AC 25°C || 40 mA < 24 V DC 25°C || 50 mA 24...240 V AC || 50 mA 24...240 V DC
Hysteresis
5-5 % threshold
Switching Capacity In Va
1250 VA
Dielectric Test Voltage
2 kV AC 50 Hz
[Us] Rated Supply Voltage
24...240 V AC/DC, 11.5...12.5 V
Repeat Accuracy
+/- 0.5 % input and measurement circuit || +/- 0.5 % time delay
Impulse Duration
>= 5 ms high state || >= 5 ms low state
Maximum Power Consumption In Va
5 VA AC
Time Delay Range
0.6...60 s adjustable on energisation 0...10 % of the full scale value)
Tightening Torque
0.6-1 N.m IEC 60947-1
Product Certifications
C-tick || GOST || UL || GL || CSA
Threshold Setting
10...100 %
Electromagnetic Compatibility
emission standard for industrial environments EN/IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || immunity for industrial environments NF EN/IEC 61000-6-2
Input Compatibility
3-wire sensor (E1) PNP or NPN, 12 V, 50 mA || NAMUR sensor (E2), 12 V, 1.5 kOhm || voltage input (E1), 0...30 V, 9.5 kOhm >= 4.5 V <= 1 V || volt-free contact input (E1), 12 V, 9.5 kOhm
Electrical Durability
100000 cycles
Supply Voltage Limits
20.4-264 V AC/DC
Mounting Support
35 mm symmetrical DIN rail conforming to EN/IEC 60715
Minimum Switching Current
10 mA 5 V DC
Overvoltage Category
III IEC 60664-1
Relay Type
speed control relays
Pollution Degree
3 IEC 60664-1
Ambient Air Temperature For Storage
-40-70°C
Operating Position
any position without derating
Control Circuit Voltage Limits
15 % + 10 % Un
Housing Material
self-extinguishing plastic
Operating Rate
<= 360 operations/hour full load
Vibration Resistance
0.35 mm 5-57.6 Hz)IEC 60068-2-6/IEC 60255-21-1 || 1 gn 57.6-150 Hz)IEC 60068-2-6/IEC 60255-21-1
Measurement Accuracy
+/- 10 % of the full scale value
Mechanical Durability
30000000 cycles
Nominal Output Current
5A
Ambient Air Temperature For Operation
-20-50°C
Connections - Terminals
screw terminals, 1 x 0.5...1 x 4 mm² AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Maximum Power Consumption In W
3 W DC
Time Delay Type
adjustable 0.6...60 s Ti- inhibition time delay upon startup
Range of Product
Harmony Control Relays
Control Type
without test button