Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Split core CT, 5A, 200A UL2808
- Mfr # METSECTSP5A2020U
- Zoro # G123354995
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Frequency
50/60 Hz
Overall Height
3.25 in
Secondary Current - Maximum
5 A
Manufacturers Warranty Length
18 mo
Connection
Wire Lead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- METSECTSP5A2020U
- Zoro #
- G123354995
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Split core CT, 5A, 200A UL2808
- Frequency
- 50/60 Hz
- Secondary Current - Maximum
- 5 A
- Connection
- Wire Lead
- Standards
- UL 2808
- Window Shape
- Rectangular
- Operating Temperature - Maximum
- 140 Degrees F
- Primary Current - Maximum
- 200 A
- Transformer Type
- Split Core
- Operating Temperature - Minimum
- 5 Degrees F
Dimensions
- Overall Height
- 3.25 in
- Manufacturers Warranty Length
- 18 mo
- Wire Lead Length
- 8 ft
- Window Height
- 1.4 in
- Window Width
- 1.4 in
- Overall Depth
- 1.12 in
- Overall Width
- 4.12 in
Description
Split core CT, 5A, 200A UL2808, Overall Height 3.25 in, Overall Width 4.12 in, Overall Depth 1.12 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.