Spot Fluid Sensor Detector
- Mfr # NBES0301
- Zoro # G010844653
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Includes
Cable Ties
Length
2.5 cm
Width
6.4 cm
Height
6.4 cm
Operating Altitude
0 to 10000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NBES0301
- Zoro #
- G010844653
- UPC #
- 731304268291
- Country of Origin
- China
- Item
- Spot Leak Detector
- Includes
- Cable Ties
- Operating Altitude
- 0 to 10000 ft
- Ambient Air Temperature For Storage
- -15 to 65°C
- Ambient Air Temperature For Operation
- 0 to 45°C
- Relative Humidity
- 0 to 95 %
Dimensions
- Length
- 2.5 cm
- Width
- 6.4 cm
- Height
- 6.4 cm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.