Shop SCHNEIDER ELECTRIC

Single contact block, Harmony XAC, spring return, screw clamp terminal, 2NC

  • Mfr # XACS104
  • Zoro # G7834599

product price: 
$
28.75
/ea

Key Features

Type of Operator
spring return
Standards
UL 508, CSA C22.2 No 14, EN/IEC 60947-5-1
Mechanical Durability
1000000 cycles
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Range of Product
Harmony XAC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACS104
Zoro #
G7834599
UPC #
-
Country of Origin
United States

Details

Item
Spring return contact block - 2 NC - bas
Type of Operator
spring return
Standards
UL 508, CSA C22.2 No 14, EN/IEC 60947-5-1
Mechanical Durability
1000000 cycles
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Range of Product
Harmony XAC
Product Compatibility
XACA
Maximum Resistance Across Terminals
25 MOhm
Component Name
XACS
Ambient Air Temperature For Storage
-40-70°C
Terminals Description Iso N°1
(21-22)NC, (11-12)NC
Ambient Air Temperature For Operation
-25-70°C
Mounting of Block
base mounting
Contacts Type And Composition
2 NC
Shock Resistance
100 gn IEC 60068-2-27
Contact Operation
slow-break
Overvoltage Category
class II IEC 61140
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Product or Component Type
contact block
Operating Force
11 N
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
[Ithe] Conventional Enclosed Thermal Current
10A
Electrical Circuit Type
control circuit
Contact Block Type
single
Short-Circuit Protection
10 A fuse protection cartridge gG
Connections - Terminals
screw clamp terminals, 1 x 0.5...1 x 2.5 mm² without cable end, screw clamp terminals, 1 x 0.5...2 x 1.5 mm² with cable end
Type Of Operator
spring return
Mounting Of Block
base mounting
Product Or Component Type
contact block

Description

Spring return contact block - 2 NC - bas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.