This item is Discontinued.

Schneider Electric Terminal block, Linergy TR, Linergy TR, spring type, protective earth, 2 points, 6mm², green-yellow, set of 50 NSYTRR62PE

Terminal block, Linergy TR, Linergy TR, spring type, protective earth, 2 points, 6mm², green-yellow, set of 50 (Discontinued)

  • Mfr # NSYTRR62PE
  • Zoro # G100905943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRR62PE
Zoro #
G100905943
UPC #
-
Country of Origin
Germany

Dimensions

Length
69.5 mm
Height
43.5 mm
Width
8.2 mm
Wire Stripping Length
12 mm

Details

Item
SPRING TERMINAL,PROTECTIVE EARTH,2 POI
Color
green-yellow
Material
polyamide 6/6: insulating case
Standards
EAC, IEC-Ex, LR, GL, ATEX, cURus, VDE, CSA, DNV
Device Short Name
TRR
Dielectric Strength
1000 V IEC 60243-1
Resistivity
10000 MΩ.m IEC 60093, 10000 MΩ.m VDE 0303-T30
Number Of Measurement Input
2
Range
Linergy
Terminal Block Level
1
Dielectric Loss
0.01 at 1 MHz IEC 60250, 0.01 at 1 MHz VDE 0303-T4
Nominal Cross Section
6 mm²
Surface Resistance
1000 GΩ IEC 60093, 1000 GΩ VDE 0303-T30
Number Of Terminals
2
Connections - Terminals
1 x spring terminal upstream, 1 x spring terminal downstream
Flame Retardance
V0 0.8 mm UL 94
Product Compatibility
Spacial enclosures
Tool Type
connection flat screwdriver, disconnection flat screwdriver
Dielectric Constant
3.7 at 1 MHz
Product Or Component Type
terminal block
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1, -40-130°C VDE 0304-T21
Cable Cross Section
0.2-10 mm², solid, 0.2-6 mm², flexible with cable end, 0.2-6 mm², flexible without cable end
Product Name
Linergy TR
Creep Resistance
500 CTI (> 400 kB) IEC 60093, 500 CTI (> 400 kB) VDE 0303-T30
Connection Position
top
Range Compatibility
Prisma G, Prisma P, Prisma PH, Prisma Pack, Spacial, Kaedra, Pragma, TeSys
Mounting Mode
clip-on
Product Certifications
EAC || IEC-Ex || LR || GL || ATEX || cURus || VDE || CSA || DNV
Terminal Block Type
protective earth
Number of Measurement Input
2
Number of Terminals
2
Product or Component Type
terminal block

Description

Linergy TR is terminal block for Linergy. It belongs to linergy earth terminal block with 6 mm2 nominal cross section. It has grey surface treatment. Mounting by clip-on and top connection by single-level 1x1 screw terminals. It could be connection and disconnection by flat screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (ATEX, CSA, cURus, DNV, GL, LR, VDE, IEC-Ex, EAC). It is compliant with Green Premium (RoHS/REACH).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.