Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQ D MINI CIRCUIT BREAKER 25AMP 2P 240V

  • Mfr # QO225

  • Zoro # G621695279


product price: $31.99
/ea
Sold in multiples of 4 for $127.96

Key Features

Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Mounting Style
Plug-In
Number of Poles
1
Circuit Breaker Type
Standard, Low Voltage
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO225
Zoro #
G621695279
UPC #
-
Country of Origin
France

Dimensions

Frame Size
QO

Details

Item
Circuit Breaker
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Mounting Style
Plug-In
Number of Poles
1
Circuit Breaker Type
Standard, Low Voltage
Max. AIR Rating
10kA
Circuit Breaker Actuator
Toggle
AC Voltage Rating
120/240V AC
Instantaneous Trip
Trip Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.