Shop SCHNEIDER ELECTRIC
See all product information
Create Account
SQ D MINI CIRCUIT BREAKER 50AM 2P 120/240V
Mfr # QO250
Zoro # G621694838
product price:Â $41.99
/ea
Sold in multiples of 2 for $83.98
Key Features
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard, Low Voltage
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO250
- Zoro #
- G621694838
- UPC #
- -
- Country of Origin
- France
Dimensions
- Frame Size
- QO
Details
- Item
- Circuit Breaker
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard, Low Voltage
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug-In
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
- DC Voltage Rating
- 48V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.