Shop SCHNEIDER ELECTRIC
See all product information
Create Account
SQ D MOLDED CASE BREAKER 600V 100A
- Mfr # HJA36100
- Zoro # G521695058
product price:Â
$
1,923.99
/ea
Free Shipping & Returns
Key Features
Series
PowerPacT H
Amps
100 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HJA36100
- Zoro #
- G521695058
- UPC #
- -
- Country of Origin
- France
Dimensions
- Frame Size
- H
Details
- Item
- Circuit Breaker
- Series
- PowerPacT H
- Amps
- 100 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Type
- Low Voltage
- Phase
- 3
- Circuit Breaker Actuator
- Push-To-Trip Button
- Circuit Breaker Mounting Style
- I-Line
- Max. AIR Rating
- 100kA at 220/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- I-Line Connection (Line), Lugs (Load)
- Phase Connection
- ABC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.