SQ D MOLED CASE CIRCUIT BREAKER 2P 125A 240V
Mfr # QBL22125
Zoro # G221694856
product price: $318.53
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA at 208/120/240V AC
Terminal Connection
Line/Load Lug
Amps
125A
Frame Size
Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBL22125
Zoro #
G221694856
UPC #
-
Country of Origin
France
Dimensions
Frame Size
Q
Details
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA at 208/120/240V AC
Terminal Connection
Line/Load Lug
Amps
125A
Series
PowerPacT Q
Circuit Breaker Actuator
Push-To-Trip Button
AC Voltage Rating
240V AC
Instantaneous Trip
Fixed
Number of Poles
2
Circuit Breaker Type
Low Voltage
Circuit Breaker Mounting Style
Unit Mount Lug
Item
Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.