Shop SCHNEIDER ELECTRIC
See all product information
Create Account
SQ D QO BOLT-ON BRANCH BREAKER 3P 20 AMP 240VAC
- Mfr # QOB320
- Zoro # G121694666
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Amps
20 A
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard, Low Voltage
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOB320
- Zoro #
- G121694666
- UPC #
- -
- Country of Origin
- France
- Item
- Circuit Breaker
- Amps
- 20 A
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard, Low Voltage
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.