Shop SCHNEIDER ELECTRIC
See all product information
Create Account
SQD MERLIN GERIN MINI BREAKER C60N 1P2A
- Mfr # MG24430
- Zoro # G221694993
product price:Â
$
66.29
/ea
Sold in multiples of 2 for $132.58
Key Features
Number of Poles
1
AC Voltage Rating
240/415V AC
Circuit Breaker Type
Miniature, Low Voltage
Max. AIR Rating
5kA
Instantaneous Trip
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG24430
- Zoro #
- G221694993
- UPC #
- -
- Country of Origin
- France
Details
- Item
- Miniature Circuit Breaker
- Amps
- 6 A
- Number of Poles
- 1
- AC Voltage Rating
- 240/415V AC
- Circuit Breaker Type
- Miniature, Low Voltage
- Max. AIR Rating
- 5kA
- Instantaneous Trip
- Fixed
- Terminal Connection
- Tunnel Type
- Curve Type
- C