Square D Mini circuit breaker, QO, 40A, 1 pole, 120/240VAC, 10kA, bolt on
Mfr # QOB140
Zoro # G121694543
product price:Â $54.29
/ea
Sold in multiples of 2 for $108.58
Key Features
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic, Trip Free
Number of Poles
1
Frame Size
QO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QOB140
Zoro #
G121694543
UPC #
-
Country of Origin
France
Dimensions
Frame Size
QO
Details
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic, Trip Free
Number of Poles
1
Instantaneous Trip
Trip Free
Item
Circuit Breaker
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard, Low Voltage
Circuit Breaker Actuator
Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.