Solid State Relay, 1 Phase, Screw, Panel, MOSFET

  • Mfr # SSP1D440BDT

  • Zoro # G5956822


product price:  $64.39
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
MOSFET
Standards
CSA C22.2 No 14-13 || UL 508 || EN/IEC 62314 || EN/IEC 60950-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP1D440BDT
Zoro #
G5956822
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
MOSFET
Standards
CSA C22.2 No 14-13 || UL 508 || EN/IEC 62314 || EN/IEC 60950-1
Input Voltage
3.5 to 32V DC
Pollution Degree
2
Overvoltage Category
III
Marking
EAC || CSA || UL || CE
Dielectric Strength
2.5 kV AC for input/output || 2.5 kV AC for input or output to case
Maximum Leakage Current
0.3 mA off-state
Maximum Switching Voltage
1 V DC turn-off
Response Time
0.1 ms (turn-on) || 0.1 ms (turn-off)
Load Current
0.001-40 A
Protection Device Type
type 2 - 20 A miniature circuit breaker (MCB) B || type 1 - 40 A miniature circuit breaker (MCB) B
Provided Equipment
thermal pad
Output switching mode
DC switching
Thermal Impedance
0.48°C-in²/W at 25 psi
Device Short Name
SSP1
Input Current Limits
10-15 mA
Ambient Air Temperature For Operation
-40-80°C
Ambient Air Temperature For Storage
-40-125°C
Maximum Voltage Drop
<2.1 V on-state
Product Certifications
UL || CE || CSA || EAC
Ip Degree Of Protection
IP20
Minimum Switching Voltage
3.5 V DC turn-on
Capacitance Unbalance
50 pF for input/output
Tightening Torque
1.5 to 1.7 N.m for input || 2 to 2.2 N.m for output
Solid State Output Type
Mosfet output || DC switching
Insulation Resistance
1000 MOhm at 500 V DC
Thermal Resitance
0.22°C/W junction to case
Connections - Terminals
screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) with cable end input || screw terminals 0.5 to 5.26 mm², AWG 20 to AWG 10) with cable end output || screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) without cable end input || screw terminals 0.5 to 8.26 mm², AWG 20 to AWG 8) without cable end output || forked type tag connectors 9.2 x 4 mm input || ring lugs 9.2 x 4 mm input || forked type tag connectors 11.7 x 4.5 mm output || ring lugs 11.7 x 4.5 mm output
[Uimp] Rated Impulse Withstand Voltage
2.5 kV output to case
Local Signalling
LED, green input
Surge Current
106 A 10 ms
Range of Product
Harmony Solid State Relays
Device Presentation
complete product
Output Voltage Range
1 to 150V DC
Maximum Output Current with Heat Sink
40 A

Description

Ssr1p Panel Mnt,40A@150VDC,3.5-32VDC,In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.