This item is Discontinued.

Schneider Electric Ssr1p Panel Mnt, 75A@660VAC, ZC, 90-280VDC, SSP1 Series, 75 A, 48 to 660V AC SSP1A475M7

Ssr1p Panel Mnt, 75A@660VAC, ZC, 90-280VDC, SSP1 Series, 75 A, 48 to 660V AC (Discontinued)

  • Mfr # SSP1A475M7
  • Zoro # G7124020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1A475M7
Zoro #
G7124020
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Wire Size
8 AWG
Min. Wire Size
24 AWG

Details

Item
Ssr1p Panel Mnt,75A@660VAC,ZC,90-280VDC
Series
SSP1
Amps
75 A
AC Voltage Rating
48 to 660V AC
Phase
1
Terminal Connection
Screw Terminals
Standards
CE, CSA, UL, EAC, IEC
Features
Mercury Free
For Use With
Type 1 - 50 A Miniature Circuit Breaker (MCB) B, Type 2 - 40 A Miniature Circuit Breaker (MCB) B

Description

Ssr1p Panel Mnt,75A@660VAC,ZC,90-280VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.