Solid State Relay, 1 Phase, screw, Panel, SCR

  • Mfr # SSP1A490BD

  • Zoro # G5956579


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
1
Electrical Connection
screw
Mounting Style
Panel
Switch Component Type
SCR
Standards
CSA C22.2 No 14-13, UL 508, IEC 62314, IEC 60950-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP1A490BD
Zoro #
G5956579
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
screw
Mounting Style
Panel
Switch Component Type
SCR
Standards
CSA C22.2 No 14-13, UL 508, IEC 62314, IEC 60950-1
Input Voltage
4 to 32V DC
Response Time
0.5 cycle (turn-on), 0.5 cycle (turn-off)
Maximum Switching Voltage
1 V DC turn-off
[Uimp] Rated Impulse Withstand Voltage
6 kV output to case, 6 kV input to output
Device Short Name
SSP1
Absolute Maximum Voltage
1200 V
Range of Product
Harmony Solid State Relays
Dv/Dt
500 V/µs off-state at maximum voltage
Connections - Terminals
screw terminals 0.2...3.3 mm², AWG 24...AWG 12) with cable end input, screw terminals 0.5...5.26 mm², AWG 20...AWG 10) with cable end output, screw terminals 0.2...3.3 mm², AWG 24...AWG 12) without cable end input, screw terminals 0.5...8.26 mm², AWG 20...AWG 8) without cable end output, forked type tag connectors 9.2 x 4 mm input, ring lugs 9.2 x 4 mm input, forked type tag connectors 11.7 x 4.5 mm output, ring lugs 11.7 x 4.5 mm output
Protection Device Type
type 1 - 63 A miniature circuit breaker (MCB) B, type 2 - 50 A miniature circuit breaker (MCB) B
Ambient Air Temperature For Operation
-40-80°C
Overvoltage Category
III
Maximum Horse Power Rating
1.5 hp 120 V AC, 3 hp 240 V AC, 7.5 hp 480 V AC
Load Current
0.15-90 A
Dielectric Strength
4 kV AC for input/output, 4 kV AC for input or output to case
Pollution Degree
2
Maximum Voltage Drop
<1.15 V on-state
Thermal Resitance
0.27°C/W junction to case
Cos Phi
0.5-0.5 (with maximum load)
Maximum I²T For Fusing
5976 A².s for 8.33 ms at 60 Hz, 6560 A².s for 10 ms at 50 Hz
Input Current Limits
7-12 mA
Minimum Switching Voltage
4 V DC turn-on
Output Switching Mode
zero voltage switching
Ip Degree of Protection
IP20
Local Signalling
LED, green input
Tightening Torque
1.5...1.7 N.m for input, 2...2.2 N.m for output
Device Presentation
complete product
Insulation Resistance
1000 MOhm at 500 V DC
Surge Current
1200 A 16.6 ms
Solid State Output Type
zero voltage switching, SCR output
Maximum Leakage Current
1 mA off-state
Marking
CSA, EAC, UL, CE
Capacitance Unbalance
8 pF for input/output
Ambient Air Temperature For Storage
-40-125°C
Product Certifications
UL || CSA || EAC || CE
Maximum Output Current with Heat Sink
90 A
Output Voltage Range
48 to 660V AC

Description

Ssr1p Panel Mnt,90A@660VAC,ZC,4-32VDC,I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.