Solid State Relay, 3 Phase, Screw, symmetrical DIN rail

  • Mfr # SSM3A325P7

  • Zoro # G7123311


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Electrical Connection
Screw
Mounting Style
symmetrical DIN rail
Amps
25 A
Min. Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSM3A325P7
Zoro #
G7123311
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Wire Size
24 AWG
Max. Wire Size
10 AWG

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
Screw
Mounting Style
symmetrical DIN rail
Amps
25 A
Series
SSM3
Standards
UL 508, IEC 60950-1, CSA C22.2 No 14, EAC
Features
Mercury Free
Tightening Torque
0.6...0.7 N.m for input, 1.36...1.7 N.m for output
Switching Voltage
10 V turn-off, 180 V turn-on
Solid State Output Type
zero voltage switching
Local Signalling
for input status LED (green)
Range of Product
Harmony Solid State Relays
Input Current Limits
19-24 mA
Overvoltage Category
III
Insulation Resistance
1000 MOhm
Cos Phi
0.5-0.5 (with maximum load)
Pollution Degree
2
Surge Current
286 A 20 ms 50 Hz, 300 A 16.6 ms 60 Hz
Capacitance Unbalance
8 pF for input/output
Output Switching Mode
zero voltage switching
Connections - Terminals
screw terminals 0.2...1.3 mm², AWG 24...AWG 16) input, screw terminals 1.3...5.3 mm², AWG 16...AWG 10) output
Marking
CSA, CE, EAC, UL
Maximum Horse Power Rating
1 hp 40°C 240 V AC, 2 hp 40°C 380 V AC, 3 hp 40°C 480 V AC
Ip Degree of Protection
IP20
Dielectric Strength
4 kV AC for input/output, 4 kV AC for input or output to case
Dv/Dt
500 V/µs off-state at maximum voltage
Ambient Air Temperature For Storage
-40-100°C
Ambient Air Temperature For Operation
-20-60°C
Absolute Maximum Voltage
1100 V
Maximum Voltage Drop
<1.35 V on-state
Maximum Leakage Current
0.25 mA off-state
Maximum I²T For Fusing
410 A².s for 10 ms at 50 Hz, 374 A².s for 8.3 ms at 60 Hz
Load Current
0.1-25 A
Response Time
30 ms (turn-off), 20 ms (turn-on)
Input Voltage
180 to 280V AC
Output Voltage Range
48 to 600V AC

Description

This product is part of the Harmony Solid State Relays range, an offer of panel mount solid state relays. The 1-phase solid state relay features zero voltage switching. It is an automation relay with a control circuit voltage of 180V to 280V AC and a switching voltage of 10V turn on and 180V turn off. This solid state modular relay operates with an output voltage of 48V to 660V AC. It offers screw terminals of 0.2mm2 to 1.3mm2, (AWG 24 to AWG 16) for input and 1.3mm2 to 5.3mm2, (AWG 16 to AWG 10) for output connections. It is an IP20 rated product. Its dimensions are 88mm (width) x 90mm (depth) x 123.8mm (height). It weighs 0.74kg. It is suitable for packaging machines, heating control, injection molding, HVAC, textile machines and medical equipment applications. This product is certified by UL, CSA, EAC and CE marking. It meets IEC 60950-1, CSA C22.2 No 14 and UL 508 standards. It supports symmetrical DIN rail mount. Harmony Solid State Relays are the complete solution for 1 phase and 3 phase, slim, modular DIN rail and panel mount offer. SSR relays offer slim interfaces, modular DIN rail and panel mount relays. A complete, innovative and compact solution for industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.