Solid State Relay, 3 Phase, screw, symmetrical DIN rail

  • Mfr # SSM3A325BD

  • Zoro # G5956585


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Electrical Connection
screw
Mounting Style
symmetrical DIN rail
Standards
CSA C22.2 No 14 || IEC 60950-1 || UL 508
Input Voltage
4 to 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSM3A325BD
Zoro #
G5956585
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
screw
Mounting Style
symmetrical DIN rail
Standards
CSA C22.2 No 14 || IEC 60950-1 || UL 508
Input Voltage
4 to 32V DC
Dv/Dt
500 V/µs off-state at maximum voltage
Maximum Voltage Drop
<1.35 V on-state
Switching Voltage
4 V DC turn-on || 1 V DC turn-off
Absolute Maximum Voltage
1100 V
Insulation Resistance
1000 MOhm
Surge Current
286 A 20 ms 50 Hz || 300 A 16.6 ms 60 Hz
Number Of Channels
3
Ambient Air Temperature For Storage
-40-100°C
Ambient Air Temperature For Operation
-20-80°C
Connections - Terminals
screw terminals 0.2 to 1.3 mm², AWG 24 to AWG 16) input || screw terminals 1.3 to 5.3 mm², AWG 16 to AWG 10) output
Marking
EAC || CSA || UL || CE
Load Current
0.1-25 A
Input Current Limits
22-28 mA
Ip Degree Of Protection
IP20
Pollution Degree
2
Solid State Output Type
zero voltage switching
Product Certifications
CSA || UL || EAC
Output switching mode
zero voltage switching
Cos Phi
0.5-0.5 (with maximum load)
Maximum Horse Power Rating
1 hp 40°C 240 V AC || 2 hp 40°C 380 V AC || 3 hp 40°C 480 V AC
Maximum I²T For Fusing
410 A².s for 10 ms at 50 Hz || 374 A².s for 8.3 ms at 60 Hz
Local Signalling
for input status LED (green)
Overvoltage Category
III
Response Time
0.5 cycle (turn-on) || 0.5 cycle (turn-off)
Tightening Torque
0.6 to 0.7 N.m for input || 1.36 to 1.7 N.m for output
Dielectric Strength
4 kV AC for input/output || 4 kV AC for input or output to case
Capacitance Unbalance
8 pF for input/output
Maximum Leakage Current
0.25 mA off-state
Device Short Name
SSM3
Range of Product
Harmony Solid State Relays
Output Voltage Range
48 to 600V AC
Maximum Output Current with Heat Sink
25 A

Description

Ssr3 Ch,25A@48-600VAC,ZC,4-32 VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.