Zoro Homepage

Plug in relay, Harmony Solid State Slim Relays, 3.5A, DC switching, input 15 to 30V DC, output 1 to 24V DC

  • Mfr # SSL1D03BD

  • Zoro # G7331426


product price: $24.29
/ea

Key Features

Standards
UL, CSA
Response Time
0.35 ms (turn-on), 0.08 ms (turn-off)
Width
5 mm
Height
28 mm
Depth
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL1D03BD
Zoro #
G7331426
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 mm
Height
28 mm
Depth
15 mm

Description

This Harmony SSL slim interfacing solid state plug-in relay is rated 3.5A, is controlled with a 15V to 30V DC input, has a rated load voltage of 1V to 24V DC with DC switching. It is 6mm width, including socket, to save space in your control cabinets. It is also silent and reliable thanks to the absence of moving contacts. It is shock, vibration and pollution resistant thanks to its IP67, it makes it ideal for harsh industrial environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.