Shop SCHNEIDER ELECTRIC

Standard control unit, TeSys Ultra, 0.15A to 0.6A, 3P motors, thermal magnetic protection, class 10, coil 110-240VAC/DC

  • Mfr # LUCAX6FU
  • Zoro # G0852629

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V AC to 240V AC, 110V DC to 220V DC
Standards
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Features
Protection against overload and short-circuit; Protection against phase failure and phase imbalance; Manual reset; Earth fault protection; Free of Halogen, Mercury & Pvc Free; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Weight
0.135 kg
Operating Voltage
690V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LUCAX6FU
Zoro #
G0852629
UPC #
785901222040
Country of Origin
France
Item
Control Unit
Coil Voltage
110V AC to 240V AC, 110V DC to 220V DC
Standards
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Features
Protection against overload and short-circuit; Protection against phase failure and phase imbalance; Manual reset; Earth fault protection; Free of Halogen, Mercury & Pvc Free; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Weight
0.135 kg
Operating Voltage
690V AC
Device Short Name
LUCA
Immunity To Radioelectric Fields
10 V IEC 61000-4-6
Range of Product
TeSys Ultra
Vibration Resistance
2 gn 5-300 Hz power poles open IEC 60068-2-6, 4 gn 5-300 Hz power poles closed IEC 60068-2-6
Ambient Air Temperature For Storage
-40-85°C
Operating Time
35 ms opening with LUB12 control circuit, 35 ms opening with LUB32 control circuit, 35 ms opening with LUB38 control circuit, 50 ms closing with LUB12 control circuit, 50 ms closing with LUB32 control circuit, 50 ms closing with LUB38 control circuit
Utilisation Category
AC-43, AC-41, AC-44
Product Name
TeSys Ultra
Compatibility Code
LUCA
Resistance To Electrostatic Discharge
8 kV 3 in open air IEC 61000-4-2, 8 kV 4 on contact IEC 61000-4-2
Thermal Protection Adjustment Range
0.15-0.6 A
Shock Resistance
10 gn power poles open IEC 60068-2-27, 15 gn power poles closed IEC 60068-2-27
Operating Altitude
6561.68 ft (2000 m)
Tripping Threshold
14.2 x Ir +/- 20 %
Fixing Mode
plug-in (front face)
Typical Current Consumption
280 mA 110...240 V AC I maximum while closing with LUB12, 280 mA 110...240 V AC I maximum while closing with LUB32, 280 mA 110...240 V AC I maximum while closing with LUB38, 280 mA 110...220 V DC I maximum while closing with LUB12, 280 mA 110...220 V DC I maximum while closing with LUB32, 280 mA 110...220 V DC I maximum while closing with LUB38, 35 mA 110...240 V AC I rms sealed with LUB12, 25 mA 110...240 V AC I rms sealed with LUB32, 25 mA 110...240 V AC I rms sealed with LUB38, 35 mA 110...220 V DC I rms sealed with LUB12, 25 mA 110...220 V DC I rms sealed with LUB32, 25 mA 110...220 V DC I rms sealed with LUB38
Immunity To Microbreaks
3 ms
Non-Dissipating Shock Wave
1 kV serial mode IEC 60947-6-2, 2 kV common mode IEC 60947-6-2
Thermal Overload Class
class 10 40-60 Hz -25-70°C IEC 60947-6-2, class 10 40-60 Hz -25-70°C UL 508
Resistance To Radiated Fields
10 V/m 3 IEC 61000-4-3
Resistance To Fast Transients
2 kV 3 serial link IEC 61000-4-4, 4 kV 4 all circuits except for serial link IEC 61000-4-4
Protective Treatment
TH IEC 60068
Control Circuit Voltage Limits
88...264 V AC 110...240 V in operation, 88...242 V DC 110...220 V in operation, 55 V AC 110...240 V drop-out, 55 V DC 110...220 V drop-out
Fire Resistance
960°C parts supporting live components IEC 60695-2-12, 650°C IEC 60695-2-12
Heat Dissipation
2-2 W control circuit with LUB12, 3-3 W control circuit with LUB32, 3-3 W control circuit with LUB38
Immunity To Voltage Dips
70 % / 500 ms IEC 61000-4-11
Safe Separation Of Circuit
401 V SELV between the control and auxiliary circuits IEC 60947-1; 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
Control Circuit Voltage
110...240 V AC, 110...220 V DC
Compatible Manufacturer Model Number
LUB12, LUB32, LUB38, LUB120, LUB320, LUB380, LU2B12FU, LU2B32FU, LU2B38FU
Maximum Overload Relay Current Setting
0.6 A
Motor Power KW
0.09 kW 400 to 440 V AC 50/60 Hz
Phase
Three
Rated Insulation Voltage
690 V IEC 60947-6-2, 600 V UL 60947-4-1, 600 V CSA C22.2 No 60947-4-1
Maximum Operating Temperature
70 Degrees C
Frequency
40 to 60 Hz
Rated Impulse Withstand Voltage
6 kV IEC 60947-6-2
Minimum Operating Temperature
-25 Degrees C

Dimensions

Overall Depth
60 mm
Overall Width
45 mm
Overall Height
66 mm

Description

Stdcntrlunitcl103Ph 01506A 110240Vac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.