This item is Discontinued.

Schneider Electric IEC Supplementary Protector, C60N Series, 50 A, 3 Pole, 277/480V AC, 5 kA, B Curve MG24153

IEC Supplementary Protector, C60N Series, 50 A, 3 Pole, 277/480V AC, 5 kA, B Curve (Discontinued)

  • Mfr # MG24153
  • Zoro # G2921186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG24153
Zoro #
G2921186
UPC #
785901880547
Country of Origin
France

Dimensions

Width
2.13 in
Depth
3 in
Min. Wire Size
14 AWG
Max. Wire Size
2 AWG
Length (Straight Wireway)
3.19 in
Length
3.19 in

Details

Item
IEC Supplementary Protector
Series
C60N
Amps
50 A
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Max. AIR Rating
5 kA
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
125V DC
Curve Type
B
Standards
UL 1077, CE, CSA, IEC
Mounting
Din Rail

Description

IEC Supplementary Protector, Amps 50 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 5 kA, Series C60N, Curve Type B, DC Voltage Rating 125V DC, Number of Poles 3, Phase 3, Terminal Connection Lug, Trip Type Thermal Magnetic, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 2.13 in, Depth 3 in, Standards UL 1077, CE, CSA, IEC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.