IEC Supplementary Protector, C60N Series, 63, 2 Pole, 277/480VAC, 10kA at 240V AC, B Curve (Discontinued)
- Mfr # MG24139
- Zoro # G2854336
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MG24139
Zoro #
G2854336
UPC #
785901880400
Country of Origin
France
Dimensions
Width
1.42"
Depth
3.00"
Min. Wire Size
14 AWG
Length
3.19"
Max. Wire Size
2 AWG
Length (Straight Wireway)
3.19 in
Details
Item
IEC Supplementary Protector
Series
C60N
Amps
63
Number of Poles
2
AC Voltage Rating
277/480VAC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
125VDC
Curve Type
B
Mounting
Din Rail
Standards
CSA C22.2 No 235, EN/IEC 60947-2, GB 14048.2
Application
Distribution
Meets UL Type
UL 1077
Description
IEC Supplementary Protector, Amps 63, AC Voltage Rating 277/480V AC, Max. AIR Rating 10kA at 240V AC, Series C60N, Curve Type B, DC Voltage Rating 125V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic, Application Distribution, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 1.42 in, Depth 3.00 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.