KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P IEC Supplementary Protector 63A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G0952427| Mfr #: MG24154

$146.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.13"
Series: C60N
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952427 Mfr #: MG24154
Width: 2.13"Series: C60N
AC Voltage Rating: 277/480VACDC Voltage Rating: 125VDC
Mounting: Din RailLength: 3.19"
Trip Type: Thermal MagneticAmps: 63
Terminal Connection: LugCurve Type: B
Max. Wire Size: 2 AWGNumber of Poles: 3
Item: IEC Supplementary ProtectorDepth: 3.00"
Standards: UL 1077, CE, CSA, IECMin. Wire Size: 14 AWG
Country of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 63, Number of Poles 3, Curve Type B, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 2.13 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews