IEC Supplementary Protector, C60N Series, 13, 1 Pole, 277VAC, 10kA at 120/240V AC, C Curve (Discontinued)
- Mfr # MG24433
- Zoro # G2944715
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG24433
Zoro #
G2944715
UPC #
785901346210
Country of Origin
France
Dimensions
Width
0.71"
Depth
3.00"
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
3.19"
Details
Item
IEC Supplementary Protector
Series
C60N
Amps
13
Number of Poles
1
AC Voltage Rating
277VAC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
65VDC
Curve Type
C
Standards
CSA C22.2 No 235, EN/IEC 60947-2, GB 14048.2
Mounting
Din Rail
Application
Distribution
Meets UL Type
UL 1077
Description
IEC Supplementary Protector, Amps 13, AC Voltage Rating 277VAC, Max. AIR Rating 10kA at 120/240V AC, Series C60N, Curve Type C, DC Voltage Rating 65VDC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic, Application Distribution, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 0.71 In., Depth 3.00 In.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.