This item is Discontinued.

Schneider Electric IEC Supplementary Protector, C60N Series, 40, 1 Pole, 277VAC, 10kA at 120/240V AC, D Curve MG24512

IEC Supplementary Protector, C60N Series, 40, 1 Pole, 277VAC, 10kA at 120/240V AC, D Curve (Discontinued)

  • Mfr # MG24512
  • Zoro # G3113573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG24512
Zoro #
G3113573
UPC #
785901881087
Country of Origin
France

Dimensions

Width
0.71"
Depth
3.00"
Length
3.19"
Max. Wire Size
2 AWG
Min. Wire Size
14 AWG

Details

Item
IEC Supplementary Protector
Series
C60N
Amps
40
Number of Poles
1
AC Voltage Rating
277VAC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
65VDC
Curve Type
D
Mounting
Din Rail
Standards
CSA C22.2 No 235, EN/IEC 60947-2, GB 14048.2
Application
Distribution
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 40, AC Voltage Rating 277VAC, Max. AIR Rating 10kA at 120/240V AC, Series C60N, Curve Type D, DC Voltage Rating 65VDC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic, Application Distribution, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 0.71 In., Depth 3.00 In.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.