Zoro Homepage

CAD Viewer & Download Files

Surface, Open Power Relay, Octal, 40 A, 8 Pins, Screw

  • Mfr # 199AX-14

  • Zoro # G3232941

CAD Available

product price: $40.45
/ea

Key Features

CAD Drawing
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199AX-14
Zoro #
G3232941
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.31 in
Dimensions
2.31"H, 2.50"W, 3.12"D
Body Height
2.31 in
Body Depth
3.12 in
Body Width
2.5 in
Overall Depth
2.31 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (AC)
15 A @ 120V, 40 A @ 300V, 5 A @ 480/600V
Contact Rating (DC)
40 A @ 28V
Power Consumption - Relay
10.0 VA
HP @ 120V
1 1/2
Hz
50/60
Contact Material
Silver Alloy
Standards
CE Certified, CSA Certified, UL Listed
Hz - Electrical
50/60 Hz
Coil Rating
10.0VA, 4.0W
Contact Amp Rating (Resistive)
40A @ 300VAC/28VDC
Number of Poles
2
Features
Riveted Construction
HP @ 240V
1 1/2
Electrical Operating Durability
50,000
Motor Rated
Yes
Series
199 Power Series
Coil Resistance
290 ohm
Sealing
Open
Maximum Operating Temperature
131 Degrees F
Dielectric Strength
1,500V AC Between Open Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Response Time
30 msec
Input Voltage
120V AC
Frequency
50/60 Hz
Minimum Operating Temperature
-67 Degrees F
Horsepower @ 240V AC
2 hp
Horsepower @ 120V AC
2 hp
Weight
0.6
Minimum Switching Current
1,000 mA
Compatible with Manufacturer Model Number
50-1289-P
Power Consumption
4 W, 10 VA
Operating Current
15 A at 120V AC (Tungsten Filament), 40 A at 28V DC (Resistive Load), 40 A at 300V AC (Resistive Load), 5 A at 480V AC (Resistive Load), 5 A at 600V AC (Resistive Load)
Maximum Switching Voltage
600V AC
CAD Available
Yes
Compatible Manufacturer Part Number
50-1289-P
Compatible Grainger Part Number
6CVA2
Compatible Manufacturer Model Number
50-1289-P
Status Indicator
No Indicator
Motor Power HP
2 hp 120...600 V AC 50/60 Hz
Terminal Tightening Torque
10.62 to 15.05 lbf.in (1.2 to 1.7 N.m)
Cover Type
Open cover
Wire Range
AWG 14
Product Certifications
UL Listed; CSA; CE
Voltage Range
0.85...1.1 Un AC/DC
Power consumption in VA
10 VA AC
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Ambient Air Temperature for Operation
-67 to 131°F (-55 to 55°C)
Contact Composition
2 C/O
Rated Operational Voltage
6...600 V AC 50-60 Hz; 6...250 V DC
Power consumption in W
4 W DC
Type
Power, Open Style

Description

Open Power Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 8, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 120V, 40 A @ 300V, 5 A @ 480/600V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 3.13 in, Body Height 3.13 in, Body Width 2.5 in, Coil Resistance 290 ohm, Compatible with Grainger Part Number 6CVA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.