Surge Protector, SSP030SLACSE39
Mfr # SSP030SLACSE39
Zoro # G316119196
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Max. Surge Current per Phase
39,000 Amps
Enclosure NEMA Rating
NEMA-4X
Voltage
120V
Enclosure Material
polycarbonate
Mounting Style
surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP030SLACSE39
Zoro #
G316119196
UPC #
785901293545
Country of Origin
Mexico
Details
Max. Surge Current per Phase
39,000 Amps
Enclosure NEMA Rating
NEMA-4X
Voltage
120V
Enclosure Material
polycarbonate
Mounting Style
surface
Description
Surge Protector,SSP030SLACSE39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.