Zoro Homepage

Switch Knob, Extended Lever, Black, 30mm

  • Mfr # 9001B25

  • Zoro # G3391622


product price: $9.95
/ea

Key Features

Switch Style
Extended Lever
Color
Black
For Use With
Schneider 9001SK Series Selector Switches
Size
30 mm
Shape
long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001B25
Zoro #
G3391622
UPC #
785901237020
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Selector Switch Knob
Switch Style
Extended Lever
Color
Black
For Use With
Schneider 9001SK Series Selector Switches
Shape
long
Accessory / Separate Part Type
knob
Cap/Operator Or Lens Colour
black
Accessory / Separate Part Category
spare parts
Accessory / Separate Part Destination
non illuminated selector switch
Operator Profile
long handle
Product Or Component Type
handle
Compatible Product Type
Selector Switches
Compatible with Series
9001K, 9001SK

Description

Gloved Hand Switch Knob, Color Black, For Non Illuminated Selector, 30 Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.