Switch Knob, Extended Lever, Clear, 30mm
Mfr # 9001C24
Zoro # G1846905
product price: $11.89
/eaKey Features
Switch Style
Extended Lever
Color
Clear
For Use With
Schneider 9001SK Series Selector Switches
Size
30 mm
Accessory Type
Selector Switch Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001C24
Zoro #
G1846905
UPC #
785901237037
Country of Origin
Mexico
Dimensions
Size
30 mm
Compatible Panel Cutout Diameter
30 mm
Details
Item
Selector Switch Knob
Switch Style
Extended Lever
Color
Clear
For Use With
Schneider 9001SK Series Selector Switches
Accessory Type
Selector Switch Knob
Compatible with Series
9001SK
Compatible Product Type
Selector Switches
Description
Gloved Hand Switch Knob, Color Clear, 30 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.